Shop All Circular Saw Blades
Freud
Combination Blade, 12
Mfr # LU84R012
Zoro # G003675035
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Combination Blade
- For Use With Crosscuts (3/4" to 3-1/2") & Rips (3/8" to 1-1/2").
- Hook Angle 10 Degrees
- Kerf .126"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # LU84R012
- Zoro # G003675035
- UPC # 008925301561
- Country of Origin Italy
- Category Circular Saw Blades
Details
Item | Combination Blade,12" |
Application | Combination Blade |
For Use With | Crosscuts (3/4" to 3-1/2") & Rips (3/8" to 1-1/2"). |
Hook Angle | 10 Degrees |
Kerf | .126" |
Description
Combination Blade,12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Cb D26/50 Hm-Ultra 50 (63127290010)
- MARSON Marson Hp-2 Hand Rivet Kit (MAR39001)
- KO-KEN Bit Socket set TORX T20-T60 250mm 9 pieces 1/2 Sq. Drive (RS4025/9-L60)
- HALDER SUPERCRAFT Hammer Tip, 2 3/8 In, Hard, White (3508060)
- FREUD Heavy Duty Multi-Purpose Blade, 10 (LU82M010)
- FREUD Thin Kerf General Purpose Blade, 14 (LU86R014)
- FREUD Heavy Duty Multi-Purpose Blade, 16 (LU82M016)
- FREUD Heavy-Duty Rip Blade, 12 (LM72R012)
- FREUD Panel Sizing blade for Horizontal Beam S (LSB43013X)
- FREUD Carbide Tipped Blade for Ripping and Cro (LU1H12)
- DIABLO 14", 42-Teeth Circular Saw Blade (LU71M014)
- Freud Power Saw Blades