Shop All Router Bits
Freud
Classical Cove and Round Bit, Quadra-Cut
Mfr # 38-614
Zoro # G603675336
product price: $54.59
/ea
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Cutting Dia. (In.) 1-3/8"
- Application Decorative detail for cabinets, molding and furniture
- Overall Length (In.) 2-3/4"
- For Use With Decorative detail on any woodwork
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 38-614
- Zoro # G603675336
- UPC # 008925384595
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Cutting Dia. (In.) | 1-3/8" |
Overall Length (In.) | 2-3/4" |
Details
Application | Decorative detail for cabinets, molding and furniture |
Item | Classical Cove and Round Bit, Quadra-Cut |
For Use With | Decorative detail on any woodwork |
Description
Classical Cove and Round Bit, Quadra-Cut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 1 in. x 6 in. Long Spade Bit / Paddle Bit / Wood Bit 2 Bits by X1 Tools (X1E-CON-BIT-SPA-2100x2)
- STANLEY Quick Point Blade (11-325T)
- IRWIN Power Bit, SAE, 2" Bit L, PK10, Finish: Rust Preventative (IWAF26238B10)
- CTA MANUFACTURING SOCKET 10MM SQUARE FEMALE (CTA2048)
- FREUD Roundover Router Bit, 5/8" Cutting L (34-114)
- FREUD Base and Cap Bit, 1-11/16" dia. (99-484)
- FREUD Single Flute Straight Bit, 1/2" dia. (11-168)
- FREUD MORTISING BIT 3/4"" (16-104)
- FREUD Straight Router Bit, 1/4" Cutting Dia. (04-106)
- FREUD Straight Router Bit, 1-1/4" Cutting L (04-126)
- MASTERCUT TOOL 1/4x3/4x1/4x2-1/2 2FL O-Flute Upcut Slow Sprial (Soft and Hard Plastics) Endmill End WRouter (806-004)
- Freud Routers & Accessories