Shop All Router Bits
Freud
Classical Cove and Round Bit, Quadra-Cut
Mfr # 38-612
Zoro # G003675325
product price: $48.39
/ea
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Application Decorative detail for cabinets, molding and furniture
- Overall Length (In.) 2-9/16"
- Cutting Dia. (In.) 1-1/8"
- For Use With Decorative detail on any woodwork
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 38-612
- Zoro # G003675325
- UPC # 008925384588
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Overall Length (In.) | 2-9/16" |
Cutting Dia. (In.) | 1-1/8" |
Details
Application | Decorative detail for cabinets, molding and furniture |
Item | Classical Cove and Round Bit, Quadra-Cut |
For Use With | Decorative detail on any woodwork |
Description
Classical Cove and Round Bit, Quadra-Cut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Torx Screw, TS-44-3-M (73310190937)
- ALLWAY Sander Hand Drywall Soft Grip (UHS)
- KO-KEN Socket 9/16 6 Point 77mm 1/2 Sq. Drive (4300A-9/16)
- VERMONT GAGE Pipe Thread Plug, 1/8"-27 Size, Tool Steel (421102530)
- FREUD Double Compression Bit, 3/8" dia. (77-206)
- FREUD Table Edge and Handrail Bit Quadra-Cut (99-450)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-100)
- FREUD Straight Router Bit, 1/8" Cutting Dia. (04-100)
- FREUD Mortising Bit 1-1/4 (16-106)
- FREUD Roundover Router Bit, 1-1/8" Cutting Dia. (34-110)
- CMT ORANGE TOOLS 15-PIECE ROUTER BIT SET (800.001.00)
- Freud Router Bits