Shop All Router Bits
Freud
Classical Cove and Round Bit, 1-1/8" dia.
Mfr # 38-622
Zoro # G403675307
product price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4"
- Cutting Dia. (In.) 1-1/8"
- Overall Length (In.) 2-5/16"
- Application Decorative detail for cabinets, molding and furniture
- For Use With Decorative detail on any woodwork
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 38-622
- Zoro # G403675307
- UPC # 008925384601
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/4" |
Cutting Dia. (In.) | 1-1/8" |
Overall Length (In.) | 2-5/16" |
Details
Item | Classical Cove and Round Bit,1-1/8" dia. |
Application | Decorative detail for cabinets, molding and furniture |
For Use With | Decorative detail on any woodwork |
Description
Classical Cove and Round Bit,1-1/8 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN471.1-80-V1/2 Square Crank Handle Zinc (4VX27)
- SPYDER Arbor, Hex, 1/2In, 0.26PilotDrill (600635P)
- BOSCH 12V Lithium-Ion Cordless Reciprocating Saw Kit (PS60-102)
- IDEAL Pilot Drill, 1/4 In, 3/4 Drilling Depth (36-312)
- FREUD Classical Bold Cove and Round Bit, 1-1/2 (38-504)
- FREUD Premier Adjustable Rail and Stile Bit-Og (99-761)
- FREUD Depth Inlay Bit, 1/16 (85-021)
- FREUD V Veining Router Bit, 1/4" Cutting Dia. (70-102)
- FREUD Handrail Bit, 1-3/16" dia. (99-444)
- FREUD Raised Panel Bit (Quadra-Cut), 2-3/4"(Di (99-511)
- DIABLO UP SPIRAL RTR BIT 1/4""D (DR75102)
- Freud Routers & Accessories