Shop All Router Bits
Freud
Classical Cove and Round Bit, 1-1/8" dia.
Mfr # 38-602
Zoro # G603674742
original price:
$46.19
8% off
new price: $42.25
/ea
$42.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4"
- Application Decorative detail for cabinets, molding and furniture
- Overall Length (In.) 2-5/16"
- Cutting Dia. (In.) 1-1/8"
- For Use With Decorative detail on any woodwork
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 38-602
- Zoro # G603674742
- UPC # 008925384571
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/4" |
Overall Length (In.) | 2-5/16" |
Cutting Dia. (In.) | 1-1/8" |
Details
Application | Decorative detail for cabinets, molding and furniture |
Item | Classical Cove and Round Bit,1-1/8" dia. |
For Use With | Decorative detail on any woodwork |
Description
Classical Cove and Round Bit,1-1/8 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 3/16 in. X 2 in. L Carbide Tipped Tile and Stone Drill Bit 1 pk (DMANS1020)
- WESTWARD Straight Flute Hand Tap, Bottoming, 4 (2LWL4)
- MELIN TOOL CO Carbide GP End Mill Ball 1/4X1-1/2, Number of Flutes: 2 (AMG-808-EB-ALTIN)
- DEWALT Drop-in Anchor Setting Tool, 1/2 In, Package Quantity: 1 (06309-PWR)
- FREUD Chamfer Router Bit, 1-11/32" Cutting Dia. (40-104)
- FREUD Double Flute Straight Bit, 1/4" dia. (04-107)
- FREUD Raised Panel Bit (Quadra-Cut), 3-1/2"(Di (99-515)
- FREUD Classical Roman Ogee Bit, 1-1/4" dia. (38-402)
- FREUD Window Stool Bit, 1-13/32" dia. (99-462)
- FREUD Up Spiral Bit, 1/8" dia. (75-100)
- CMT Pattern Bit, 1/4-Inch Shank, 9/16-Inch Diameter (811.142.11B)
- Freud Router Bits