Shop All Router Bits
Freud
Classical Bold Cove and Round Bit, 1-1/4
Mfr # 38-502
Zoro # G703674840
product price: $40.59
/ea
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4"
- Cutting Dia. (In.) 1-1/4"
- Application Decorative detail for cabinets, molding and furniture
- Overall Length (In.) 2-1/16"
- For Use With Decorative detail on any woodwork
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 38-502
- Zoro # G703674840
- UPC # 008925383550
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/4" |
Cutting Dia. (In.) | 1-1/4" |
Overall Length (In.) | 2-1/16" |
Details
Application | Decorative detail for cabinets, molding and furniture |
Item | Classical Bold Cove and Round Bit,1-1/4" |
For Use With | Decorative detail on any woodwork |
Description
Classical Bold Cove and Round Bit,1-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 8" Flat Double Cut Bastard File with Ergonomic Handle - Carded (21748HNN)
- INNOVATIVE COMPONENTS Ball Knob, 5/16-18 Thread Size, 1.50"L, Steel (GN5C----B5---22)
- ZORO SELECT Hand Tool, 8-32, 2.50in, RNHT (RNHT-0832)
- DEWALT Cordless Circular Saw Kit, 20V Max (DCS391P1)
- FREUD Double Flute Straight Bit, 1/4" dia. (04-107)
- FREUD Chamfer Router Bit, 1-1/4" Cutting Dia. (40-101)
- FREUD Straight Router Bit, 2-1/2" Cutting L (12-130)
- FREUD One-Piece Rail and Stile Bit, 2" dia. (99-290)
- FREUD Door Pull Bit, 1-27/32" dia. (99-007)
- FREUD Raised Panel Bit (Quadra-Cut), 2-3/4"(Di (99-513)
- CMT Router Bit, 2 Flutes, 23/32 in. Cut Dia. (811.682.11)
- Freud Router Bits