Shop All Router Bits
Freud
Classical Bold Cove and Bead Bit, 1-1/4
Mfr # 38-522
Zoro # G503674880
product price: $41.25
/ea
$41.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4"
- Application Decorative detail for cabinets, molding and furniture
- Overall Length (In.) 2-1/16"
- Cutting Dia. (In.) 1-1/4"
- For Use With Decorative detail on any woodwork
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 38-522
- Zoro # G503674880
- UPC # 008925383574
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/4" |
Overall Length (In.) | 2-1/16" |
Cutting Dia. (In.) | 1-1/4" |
Details
Application | Decorative detail for cabinets, molding and furniture |
Item | Classical Bold Cove and Bead Bit,1-1/4" |
For Use With | Decorative detail on any woodwork |
Description
Classical Bold Cove and Bead Bit,1-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive, 7/16" 12 pt SAE Socket, 12 Points (42414)
- RIDGID Drain Cleaning Cable, 7/8 In. x 15 ft. (C-10)
- INSIZE Zero Setter, Dial Display (2397-25A)
- CLC WORK GEAR Cordless Drill Holster (5023)
- FREUD Table Top Edge Classical Bit (Quadra-Cut (99-010)
- FREUD PANEL PILOT BIT 1/2"" (26-104)
- FREUD Downshear Helix Flush Trim Bit, 3/4"(Dia (42-204)
- FREUD Chamfer Router Bit, 1-11/32" Cutting Dia. (40-104)
- FREUD Piece CNC Router Bit Signmaking Set, 8 (87-108)
- FREUD Ogee Bit (Quadra-Cut), 1-1/2" dia. (38-154)
- FREUD Rabbeting Router Bit, 1-3/8" Cutting Dia. (32-502)
- Freud Routers & Accessories