Shop All Router Bits
Freud
Classical Bold Cove and Bead Bit, 1-1/2
Mfr # 38-524
Zoro # G403674737
product price: $44.45
/ea
$44.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4"
- Overall Length (In.) 2-5/16"
- Application Decorative detail for cabinets, molding and furniture
- Cutting Dia. (In.) 1-1/2"
- For Use With Decorative detail on any woodwork
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 38-524
- Zoro # G403674737
- UPC # 008925383581
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/4" |
Overall Length (In.) | 2-5/16" |
Cutting Dia. (In.) | 1-1/2" |
Details
Application | Decorative detail for cabinets, molding and furniture |
Item | Classical Bold Cove and Bead Bit,1-1/2" |
For Use With | Decorative detail on any woodwork |
Description
Classical Bold Cove and Bead Bit,1-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Black Protective Case, 18-1/2"L x 14.06"W x 6.93"D (1500NF)
- PROTO 1 in Drive Impact Socket 1 1/8 in Size 4 pt Standard Depth, Black Oxide (J10018SS)
- ROTHENBERGER Threading Dies, 1"-2" BSPT, PK4 (R04256381R)
- DRILL AMERICA 1-5/16"-20x3" OD HSS Round Adjustable Die Special (DWTSR3-1-5/16-20)
- FREUD Mortising Bit, 1" dia. (16-122)
- FREUD Top and Bottom Bearing Flush Trim Bit (50-509)
- FREUD Straight Router Bit, 3/4" Cutting Dia. (04-140)
- FREUD Bearing Flush Trim Bit, 1/2" dia. (44-108)
- FREUD Ogee Bit, 1-1/2" dia. (99-006)
- FREUD Cove and Bead Bit, Quadra-Cut, 1-3/8"dia. (99-009)
- MILESCRAFT 1/4" V-Groove Router Bit (2214)
- Freud Routers & Accessories