Shop All Router Bits
Freud
Chipbreaker Down Spiral Bit, 1/2" dia.
Mfr # 76-610
Zoro # G103675089
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Overall Length (In.) 3-1/2"
- Application Fast cuts in hard, dense materials
- Cutting Dia. (In.) 1/2"
- For Use With routing hardwood, softwood and dense composites such as melamine and particleboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 76-610
- Zoro # G103675089
- UPC # 008925059936
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Overall Length (In.) | 3-1/2" |
Cutting Dia. (In.) | 1/2" |
Details
Item | Chipbreaker Down Spiral Bit,1/2" dia. |
Application | Fast cuts in hard, dense materials |
For Use With | routing hardwood, softwood and dense composites such as melamine and particleboard |
Description
Chipbreaker Down Spiral Bit,1/2 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBRECHT Keyless Drill Chuck 1/2" Cap., J6 Mount Size, Steel (70110)
- PROTO Magnetic Pick-Up Tool, 8In, 1 lb. (J2376A)
- TITAN Scraper Set, Non-Marring Blades, 22 pcs. (17008)
- SUPERCUT 125-inch x 0.5-inch x 0.025 x 3 TPI Hawc Pro Resaw Blade (209808)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-186)
- FREUD Up Spiral Router Bit, 1/4" Cutting Dia. (75-102)
- FREUD Double Flute Straight Bit, 13/16" dia. (04-144)
- FREUD Flush Trim Router Bit, 1/2" Cutting Dia. (42-104)
- FREUD Single Compression Bit with 3/8" Shank, (77-104)
- FREUD Bevel Trimmer Router Bit, 1/4" Cut Dia. (66-100)
- FREUD Single Flute Straight Bit, 1/8" dia. (03-120)
- Freud Router Bits