Shop All Router Bits
Freud
Chamfer Router Bit, 23/32" Cutting Dia.
Mfr # 40-100
Zoro # G7369936
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Chamfer
- Measurement System Fractional Inch
- Material - Machining Carbide
- Cutter Dia. 23/32 in
- Length of Cut 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 40-100
- Zoro # G7369936
- UPC # 008925380924
- Country of Origin Italy
- Category Router Bits
Dimensions
Cutter Dia. | 23/32 in |
Length of Cut | 1/2 in |
Overall Length | 2 3/16 in |
Shank Dia. | 1/4" |
Bearing Dia. (In.) | 1/2 |
Shank Length (In.) | 1-1/4 |
Shank Dia. (In.) | 1/4 |
Overall Length (In.) | 2-3/16" |
Depth of Cut (In.) | 1/2 |
Cutting Length (In.) | 1/2 |
Cutting Dia. (In.) | 23/32" |
Flute Length (In.) | 1/2 |
Flute Length | 1/2 in |
Shank Length | 1 1/4 in |
Description
Chamfer Profile Router Bit, Carbide, 23/32 in Cutter Dia., Fractional Inch, 1/2 in, 2 3/16 in, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 64Mm Punch (35167G)
- GYROS Premium Industrial Grade Cobalt Drill Bit, 7/32", 12PK (45-51732)
- ELESA Brass boss, threaded hole, with cap, VCT.63 B-M8-C5 (VCT-B)
- DYNABRADE Cone/Plug Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 12,000 rpm, 1 HP (52719)
- FREUD Double Compression Bit, 1/2" dia. (77-210)
- FREUD Mortising Bit, 11/32" dia. (16-096)
- FREUD Double Flute Straight Bit, 1" dia. (04-152)
- FREUD Premier Adjustable Rail and Stile Bit-Ro (99-760)
- FREUD Up Cut Spiral Ball Nose, 1/8"x1/2 (72-100)
- FREUD Up Spiral Bit, 1/2" dia. (75-108)
- CMT Router Bit For Domino Joining, 5, Rght (380.050.11)
- Freud Routers & Accessories