Shop All Router Bits
Freud
Chamfer Router Bit, 1-1/4" Cutting Dia.
Mfr # 40-101
Zoro # G7370076
$29.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Chamfer
- Measurement System Fractional Inch
- Material - Machining Carbide
- Cutter Dia. 1 1/4 in
- Length of Cut 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # 40-101
- Zoro # G7370076
- UPC # 008925383918
- Country of Origin Italy
- Category Router Bits
Dimensions
Cutter Dia. | 1 1/4 in |
Length of Cut | 7/8 in |
Overall Length | 2 5/8 in |
Shank Dia. | 1/2" |
Depth of Cut (In.) | 7/8 |
Shank Length (In.) | 1-1/4 |
Cutting Dia. (In.) | 1-1/4" |
Bearing Dia. (In.) | 1/2 |
Cutting Length (In.) | 7/8 |
Shank Dia. (In.) | 1/2 |
Overall Length (In.) | 2-5/8" |
Flute Length (In.) | 7/8 |
Shank Length | 1 1/4 in |
Flute Length | 7/8 in |
Description
Chamfer Profile Router Bit, Carbide, 1 1/4 in Cutter Dia., Fractional Inch, 7/8 in, 2 5/8 in, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 9 ft. L, 3/4" W, 10/14 TPI (79691CLB92745)
- CLEVELAND 118° NAS 907 Type A General Purpose Jobber Length Drill Cleveland 2228 Bright HSS RHS/RHC 1/4-E (C73412)
- MILWAUKEE TOOL SHOCKWAVE Impact Slotted 1/4" Insert Bits (25 Pack) (48-32-4118)
- MILWAUKEE TOOL Impact Wrench and Battery, Pin Detent (2962P-20, 48-11-1850R)
- FREUD Double Flute Straight Bit, 15/32" dia. (04-127)
- FREUD PANEL PILOT BIT 1/2"" (26-104)
- FREUD Variable Height Finger Joint Bit, 2"(Dia (99-039)
- FREUD Mortising Bit, 11/32" dia. (16-096)
- FREUD Panel Pilot Router Bit, 1/4" Cutting Dia. (26-100)
- FREUD Flush Trim "V" Groove Bit, 5/8" dia. (48-102)
- MAKITA Straight Router Guide, # of Pieces 1 (194579-2)
- Freud Router Bits