Shop All Router Bits
Freud
Chamfer Router Bit, 1-11/32" Cutting Dia.
Mfr # 40-104
Zoro # G7369820
$32.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Chamfer
- Measurement System Fractional Inch
- Material - Machining Carbide
- Cutter Dia. 1 11/32 in
- Length of Cut 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # 40-104
- Zoro # G7369820
- UPC # 008925380948
- Country of Origin Italy
- Category Router Bits
Dimensions
Cutter Dia. | 1 11/32 in |
Length of Cut | 1/2 in |
Overall Length | 2 3/16 in |
Shank Dia. | 1/4" |
Cutting Length (In.) | 1/2 |
Depth of Cut (In.) | 1/2 |
Shank Dia. (In.) | 1/4 |
Shank Length (In.) | 1-1/4 |
Bearing Dia. (In.) | 1/2 |
Flute Length (In.) | 1/2 |
Cutting Dia. (In.) | 1-11/32" |
Overall Length (In.) | 2-3/16" |
Shank Length | 1 1/4 in |
Flute Length | 1/2 in |
Description
Chamfer Profile Router Bit, Carbide, 1 11/32 in Cutter Dia., Fractional Inch, 1/2 in, 2 3/16 in, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Extension 1/2" Dr, 10 in L, 1 Pieces, Chrome (40162)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-SS7132)
- SUMITOMO Triangle Turning Insert, Triangle, 4, TNMG, 2, Carbide (TNMG432EMU-AC830P)
- J.W. WINCO WN300-KT-63-3/8X16-25-OS Adjustable Lever Steel (6T25F34O)
- FREUD Vertical Raised Panel Bit, 1-1/2" dia. (99-315)
- FREUD Roundover Router Bit, 5/8 Cutting L (34-124)
- FREUD Roundover Router Bit, 5/8" Cutting L (34-114)
- FREUD 3WNG SLOT CUTTER 1/4"" (56-112)
- FREUD Flush Trim Downcut Spiral Bit, 1/2"(Dia. (76-508)
- FREUD Up Spiral Bit with 3/8" Shank, 3/8"(Dia. (75-105)
- BOSCH BIT HAMR SDS 5/8X10X12"" (HC2104)
- Freud Router Bits