Shop All Chamfer Cutters
Freud
Chamfer Bit, 2-1/2" dia.
Mfr # 40-118
Zoro # G003675622
product price: $57.89
/ea
$57.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Milling Dia. 2-1/2"
- Shank Dia. 1/2"
- Overall Length 2-7/8"
- Application For multiple-sided projects, joinery, and easing edges
- For Use With Eased or decorative edges, or joinery with 45 Degrees bevels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 40-118
- Zoro # G003675622
- UPC # 008925385615
- Country of Origin Italy
- Category Chamfer Cutters
Dimensions
Milling Dia. | 2-1/2" |
Shank Dia. | 1/2" |
Overall Length | 2-7/8" |
Details
Application | For multiple-sided projects, joinery, and easing edges |
Item | Chamfer Bit,2-1/2" dia. |
For Use With | Eased or decorative edges, or joinery with 45 Degrees bevels |
Description
Chamfer Bit,2-1/2 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Dead Blow Hammer 2.3" Face x 72Oz. (80260)
- WESTWARD Box End Wrench, 15/16", 1" Head Sizes (446G59)
- EKLIND SAE Plain Ball Hex Key, 3/4" Tip Size, 11 1/4 in Long, 2 1/8 in Short (18248)
- CLESCO AL-6 Motor Shaft Arbor Standard Type B Machined Washer (AL-6)
- FREUD Chamfer Bit, 1-5/8" dia. (40-114)
- FREUD Chamfer Bit, 1-11/32" dia. (40-202)
- MASTERCUT TOOL 8x8x64 4FL 90° Staggered Tooth Chamfering Tool, PowerA (781-208-1)
- HARVEY TOOL Chamfer Cutter - Flat End (833140)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (50660)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.0550" (938155-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.2500" (47628-C3)
- Freud Milling Cutters