Shop All Chamfer Cutters
Freud
Chamfer Bit, 1-11/32" dia.
Mfr # 40-206
Zoro # G803675648
product price: $42.15
/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Milling Dia. 1-11/32"
- Overall Length 2-3/4"
- For Use With Eased or decorative edges, or joinery with 45 Degrees bevels
- Application For multiple-sided projects, joinery, and easing edges
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 40-206
- Zoro # G803675648
- UPC # 008925385639
- Country of Origin Italy
- Category Chamfer Cutters
Dimensions
Shank Dia. | 1/2" |
Milling Dia. | 1-11/32" |
Overall Length | 2-3/4" |
Details
For Use With | Eased or decorative edges, or joinery with 45 Degrees bevels |
Item | Chamfer Bit,1-11/32" dia. |
Application | For multiple-sided projects, joinery, and easing edges |
Description
Chamfer Bit,1-11/32 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Installation Tip (HST-332)
- REMCO Scraper, SS, 3" Blade W, Red (69724)
- CARLISLE FOODSERVICE Plastic Handheld Scraper 3", White (40230EC02)
- MITUTOYO Dial Test Indicator Ti-123H (513-415-10H)
- FREUD Chamfer Bit, 1-5/8" dia. (40-114)
- FREUD Chamfer Bit, 1-11/32" dia. (40-202)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18345)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1875" (72415)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (871845)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, TMPT-321 (60038)
- CTA MANUFACTURING E-Z Chamfer (3838)
- Freud Chamfer Cutters