Shop All Chamfer Cutters
Freud
Chamfer Bit, 1-11/32" dia.
Mfr # 40-202
Zoro # G903675692
product price: $42.15
/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4"
- Milling Dia. 1-11/32"
- Overall Length 2-1/4"
- For Use With Eased or decorative edges, or joinery with 45 Degrees bevels
- Application For multiple-sided projects, joinery, and easing edges
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 40-202
- Zoro # G903675692
- UPC # 008925385622
- Country of Origin Italy
- Category Chamfer Cutters
Dimensions
Shank Dia. | 1/4" |
Milling Dia. | 1-11/32" |
Overall Length | 2-1/4" |
Details
Item | Chamfer Bit,1-11/32" dia. |
For Use With | Eased or decorative edges, or joinery with 45 Degrees bevels |
Application | For multiple-sided projects, joinery, and easing edges |
Description
Chamfer Bit,1-11/32 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Cfc-80"Gl (552-164-10)
- IRWIN TINNER SNIPS 10"" 22GA (22010)
- BIG HORN 6 Inch Precision Compass Pencil Holder/Spring Divider/Scriber (19250)
- BONDHUS ProHold Hex Bit Socket Set, 5 pcs (30645)
- FREUD Chamfer Bit, 1-5/8" dia. (40-114)
- REED DRILL-POWERED CHAMFER TOOL 2in 04662 (PB2)
- HARVEY TOOL Deburring Chamfer Cutter - Double-Ended, 0.2500" (867545-C3)
- MARTINDALE ELECTRIC E-Z Chamfer with Plastic Handle & 3 Triangular H.S.S. Inserts 60 Deg. (SLSC74PTKIT)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Seat/Pocket (81249)
- STF PRECISION PCD CHAMFER MILL 6FL 1-5/8IN END MILL (STF-17252)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18345)
- Freud Chamfer Cutters