Shop All Router Bits
Freud
Chair Rail Bit, 2-3/16" dia.
Mfr # 99-478
Zoro # G403675345
$65.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Overall Length (In.) 3-5/16"
- Application Create beautiful chair rail and panel moldings
- Cutting Dia. (In.) 2-3/16"
- For Use With Mill lower portion of beautiful chair rail, profile #300. Use with 99-477
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # 99-478
- Zoro # G403675345
- UPC # 008925058649
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Overall Length (In.) | 3-5/16" |
Cutting Dia. (In.) | 2-3/16" |
Details
Item | Chair Rail Bit,2-3/16" dia. |
Application | Create beautiful chair rail and panel moldings |
For Use With | Mill lower portion of beautiful chair rail, profile #300. Use with 99-477 |
Description
Chair Rail Bit,2-3/16 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEGOMO TOOLS 5 Piece Metric Lug Nut & Bolt Extractor Socket Set17mm - (M08008)
- GEARWRENCH 1/4" Drive 72 Geared Teeth Roto Head Style Roto Ratchet, 6.75" L, Bright Chrome Finish (81224)
- VERMONT GAGE Long Drill Blank, 15/64" Size, HSS (521234410)
- STANLEY Replacement Adjustment Screw For 10 Inch Visegrips (2071910)
- FREUD Vertical Raised Panel Bit, 1-1/2" dia. (99-315)
- FREUD Mortising Bit, 1-1/2" dia. (16-128)
- FREUD Crown Molding Bit, 1-1/4" dia. (99-402)
- FREUD Rabbeting Router Bit, 1/2 Cutting L In. (32-522)
- FREUD Face Molding Bit, 15/16" dia. (99-013)
- FREUD Double Compression Bit, 1/2" dia. (77-217)
- DIABLO STRAIGHT ROUTR BIT 3/8""D (DR04124)
- Freud Router Bits