Shop All Router Bits
Freud
Chair Rail Bit, 1-11/16" dia.
Mfr # 99-475
Zoro # G703675380
Free Shipping & Returns
$94.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Application Create beautiful chair rail and panel moldings
- Cutting Dia. (In.) 1-11/16"
- Overall Length (In.) 4-1/4"
- For Use With Mill lower portion of beautiful chair rail, profile #300.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # 99-475
- Zoro # G703675380
- UPC # 008925058625
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Cutting Dia. (In.) | 1-11/16" |
Overall Length (In.) | 4-1/4" |
Details
Application | Create beautiful chair rail and panel moldings |
Item | Chair Rail Bit,1-11/16" dia. |
For Use With | Mill lower portion of beautiful chair rail, profile #300. |
Description
Chair Rail Bit,1-11/16 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 3/8" Drive Metric Hex Head, 5mm Long Bit, Chrome Finish Socket (D006405)
- WESTWARD 115pc. HSS 118 Degrees Drill Bit Set (401J93)
- FREEMAN 20V Cordless 16G Fencing Stapler Bare Tool (PE20VTFS16)
- WILLIAMS Williams Ratcheting Combo Wrench, 12 pt., 7/8" (1228RC)
- FREUD Straight Router Bit, 2" Cutting L (12-128)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-154)
- FREUD Mortising Bit, 1-1/2" dia. (16-128)
- FREUD Raised Panel Bit (Quadra-Cut), 2-3/4"(Di (99-510)
- FREUD Entry and Interior Door Router Bit Systm (99-268)
- FREUD Depth Inlay Bit, 1/16 (85-021)
- FREUD Bearing Flush Trim Bit, 1/2" dia. (44-104)
- Freud Routers & Accessories