Shop All Router Accessories
Freud
Center Cutter Bushings, 1-1/4" dia.
Mfr # BC58MAC9
Zoro # G503675757
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1-1/4"
- For Use With Designed for the center cutters of the male and female rail and stile sets.
- Application Center Cutter Bushings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # BC58MAC9
- Zoro # G503675757
- UPC # 008925720171
- Country of Origin Italy
- Category Router Accessories
Dimensions
Diameter | 1-1/4" |
Details
Item | Center Cutter Bushings,1-1/4" dia. |
For Use With | Designed for the center cutters of the male and female rail and stile sets. |
Application | Center Cutter Bushings |
Description
Center Cutter Bushings,1-1/4 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 12-189 Screed, Mag 2" X 4", 18 Foot (12-189)
- CAPRI TOOLS MaxChrome Combination Wrench Set, 6 to 24 mm, 19Pcs W HeavyDuty Canvas Pouch (CP11390PK)
- CLEAN CUTS HYDRAULIC HOSE SAWS CLEAN-CUTS Hydraulic Hose Blade, Advanced Scallop, 10" OD x 0.125 x 40 mm Arbor (HYD10X125X40)
- IRWIN TOOLS Bi-Metal Safety Blade, 5PK (2088100)
- FREUD Raised Panel Back-Cutters, 3-1/32"(Dia.) (RP-OPS)
- FREUD ROUTER RABBETING 1-1/4"" (32-100)
- FREUD Replacement Finger Joint Cutter, 2"(Dia. (52-104)
- FREUD Raised Panel Back-Cutters, 3-1/32"(Dia.) (RP-OPB)
- FREUD Replacement Finger Joint Cutter, 2"(Dia. (52-108)
- WESTWARD Mortising Rtr Bit Carb Tipped, 1-1/4 In (16Y562)
- BIG HORN 8 to 48 Inch Diameter Lewin Router Compass (26100)
- Freud Routers & Accessories