Shop All Router Accessories
Freud
Center Cutter Bushings, 1-1/4" dia.
Mfr # BC58MAB9
Zoro # G603675718
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1-1/4"
- Application Center Cutter Bushings
- For Use With Designed for the center cutters of the male and female rail and stile sets.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # BC58MAB9
- Zoro # G603675718
- UPC # 008925720164
- Country of Origin Italy
- Category Router Accessories
Dimensions
Diameter | 1-1/4" |
Details
Item | Center Cutter Bushings,1-1/4" dia. |
Application | Center Cutter Bushings |
For Use With | Designed for the center cutters of the male and female rail and stile sets. |
Description
Center Cutter Bushings,1-1/4 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS Cable Feeding Sheave for 2" Conduit (520FS)
- WIHA Metric T-Handle Ball Hex Key, 2.5 mm Tip Size (33444)
- WESTCOTT Rulers, 12"/30cm, 8ths Graph/Metric Ruler (W-30)
- DICKIES 4-Pocket Tool and Cell Phone Pouch (57059)
- FREUD Raised Panel Back-Cutters, 3-1/32"(Dia.) (RP-OPB)
- FREUD Replacement Finger Joint Cutter, 2"(Dia. (52-104)
- FREUD Replacement Finger Joint Cutter, 2"(Dia. (52-108)
- FREUD ROUTER RABBETING 1-1/4"" (32-100)
- PORTER-CABLE Hinge Butt Template Kit (59381)
- MAKITA Fixed Base (193103-8)
- WESTWARD Straight Rtr Bit Carbide Tipped, 1/4 In (16Y555)
- Freud Router Accessories