Shop All Router Accessories
Freud
Center Cutter Bushings, 1-1/4" dia.
Mfr # BC56MAC9
Zoro # G703675786
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 1-1/4"
- Application Center Cutter Bushings
- For Use With Designed for the center cutters of the male and female rail and stile sets.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # BC56MAC9
- Zoro # G703675786
- UPC # 008925720119
- Country of Origin Italy
- Category Router Accessories
Dimensions
Diameter | 1-1/4" |
Details
Item | Center Cutter Bushings,1-1/4" dia. |
Application | Center Cutter Bushings |
For Use With | Designed for the center cutters of the male and female rail and stile sets. |
Description
Center Cutter Bushings,1-1/4 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 150-inch x 1-inch x 0.035 x 10 TPI Carbon Tool Steel Blade (532388)
- KIPP Adjustable Handle, Size: 1 M06X15 Zinc, Black Satin, Comp: Steel (K0116.1061X15)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #31 (C23403)
- DEWALT 10 Steel Flush Cut Reversing Back Saw 13 1 (DWHT20000)
- FREUD Replacement Finger Joint Cutter, 2"(Dia. (52-104)
- FREUD Raised Panel Back-Cutters, 3-1/32"(Dia.) (RP-OPB)
- FREUD Replacement Finger Joint Cutter, 2"(Dia. (52-108)
- FREUD ROUTER RABBETING 1-1/4"" (32-100)
- WESTWARD Straight Rtr Bit Carbide Tipped, 1/4 In (16Y555)
- CMT Beading Router Bit, HW, 1 in (839.254.11)
- CMT V Grooving Router Bit, HWM, 1/4 in (815.064.11)
- Freud Routers & Accessories