Shop All Router Accessories
Freud
Center Cutter Bushings, 1-1/4" dia.
Mfr # BC56MAB9
Zoro # G503675719
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1-1/4"
- Application Center Cutter Bushings
- For Use With Designed for the center cutters of the male and female rail and stile sets.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # BC56MAB9
- Zoro # G503675719
- UPC # 008925720102
- Country of Origin Italy
- Category Router Accessories
Dimensions
Diameter | 1-1/4" |
Details
Item | Center Cutter Bushings,1-1/4" dia. |
Application | Center Cutter Bushings |
For Use With | Designed for the center cutters of the male and female rail and stile sets. |
Description
Center Cutter Bushings,1-1/4 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Center Punch, 4 7/8 L x 3/8 In Hex (J413/8)
- HALDER SIMPLEX Simplex 100 Sledge Replacement Handle (3244.1)
- CMT Precision Collet, ER-32, D1/4" (184.065.00)
- MILWAUKEE TOOL Drain Cleaning Cable: 1/2 in Dia., 6 ft Lg., Hollow Core, Bulb Auger, 4 in Max. Pipe Dia. (48-53-3576)
- FREUD Raised Panel Back-Cutters, 3-1/32"(Dia.) (RP-OPS)
- FREUD Replacement Finger Joint Cutter, 2"(Dia. (52-108)
- FREUD Raised Panel Back-Cutters, 3-1/32"(Dia.) (RP-OPB)
- FREUD ROUTER RABBETING 1-1/4"" (32-100)
- FREUD Replacement Finger Joint Cutter, 2"(Dia. (52-104)
- CMT Roman Ogee Router Bit, HW, 1-5/16 in (841.785.11)
- WESTWARD Straight Rtr Bit, Carbide Tipped, 1/4 In (16Y583)
- Freud Routers & Accessories