Shop All Router Accessories
Freud
Cassette 65 Bushings, 1-1/4" dia.
Mfr # BS71M030
Zoro # G203675026
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1-1/4"
- Application Cassette 65 Bushings
- For Use With Designed for use with the Cassette 65 Cutter Set.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # BS71M030
- Zoro # G203675026
- UPC # 008925720492
- Country of Origin Italy
- Category Router Accessories
Dimensions
Diameter | 1-1/4" |
Details
Item | Cassette 65 Bushings,1-1/4" dia. |
Application | Cassette 65 Bushings |
For Use With | Designed for use with the Cassette 65 Cutter Set. |
Description
Cassette 65 Bushings,1-1/4 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 9 pc. Metric Electricians Bi-Metal Hole Saw Kit 1887 Cle-Line (CHK05)
- KIPP Adjustable Handle Size: 5, M16X45, Plastic, Blue RAL 5017, Comp: Steel (K0269.51687X45)
- TEKTON 3/8 Inch Drive x 5/8 Inch Deep 12-Point Impact Socket (SID13216)
- GEDORE Double Open Ended Wrench, 12x14mm (6 12X14)
- FREUD Replacement Finger Joint Cutter, 2"(Dia. (52-104)
- FREUD Raised Panel Back-Cutters, 3-1/32"(Dia.) (RP-OPB)
- FREUD Raised Panel Back-Cutters, 3-1/32"(Dia.) (RP-OPS)
- FREUD Replacement Finger Joint Cutter, 2"(Dia. (52-108)
- FREUD ROUTER RABBETING 1-1/4"" (32-100)
- WESTWARD Forming Rtr Bit, Carbide Tipped, 1 In (16Y564)
- BOSCH Palm Router Subbase, Plastic, 11-3/4" W (PR110)
- Freud Router Accessories