Shop All Router Bits
Freud
Casing Bit, 1-5/8" dia.
Mfr # 99-467
Zoro # G203675606
product price: $73.49
/ea
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Cutting Dia. (In.) 1-5/8"
- Overall Length (In.) 3-7/16"
- Application Creates industry standard casing profiles
- For Use With creating industry standard casing profiles and any desired wood species
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 99-467
- Zoro # G203675606
- UPC # 008925058601
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Cutting Dia. (In.) | 1-5/8" |
Overall Length (In.) | 3-7/16" |
Details
Application | Creates industry standard casing profiles |
For Use With | creating industry standard casing profiles and any desired wood species |
Item | Casing Bit,1-5/8" dia. |
Description
Casing Bit,1-5/8 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Center Punch, Steel, 5/8x6x3/8 Point (24004)
- STARRETT Thickness Gage, 0.002 In, 1/2 x 12 In (667-2)
- DEWALT 5" (125mm) Medium Angle Grinder (DW831)
- ROTHENBERGER Hole Saw, 8 1/4 in dia Saw (126200)
- FREUD Flush Trim Down Spiral Bits, 1/2" dia. (76-509)
- FREUD Round Nose Router Bit, 3/4" Cutting Dia. (18-112)
- FREUD Two Flute Mortise Compression Bit, 3/8"( (77-504)
- FREUD Up Spiral Bit with 3/8" Shank, 3/8"(Dia. (75-105)
- FREUD Ogee Bit (Quadra-Cut), 1-1/4" dia. (38-152)
- FREUD Panel Pilot Router Bit, 1/4" Cutting Dia. (26-100)
- QIC TOOLS 3/8in Chamfer Bit 22.5 Degree With Bearing 1/2in SH (CBC2.38.12.22 12)
- Freud Router Bits