Shop All Router Bits
Freud
Casing Bit, 1-5/8" dia.
Mfr # 99-465
Zoro # G403675611
product price: $81.65
/ea
Free Shipping & Returns
$81.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Application Creates industry standard casing profiles
- Cutting Dia. (In.) 1-5/8"
- For Use With creating industry standard casing profiles and any desired wood species
- Overall Length (In.) 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 99-465
- Zoro # G403675611
- UPC # 008925058588
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Cutting Dia. (In.) | 1-5/8" |
Overall Length (In.) | 4" |
Details
Item | Casing Bit,1-5/8" dia. |
Application | Creates industry standard casing profiles |
For Use With | creating industry standard casing profiles and any desired wood species |
Description
Casing Bit,1-5/8 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/16"-48 HSS Plug Hand Tap (DWTST5/16-48P)
- INTERSTATE PNEUMATICS 16-Piece Air Tool Accessory Kit with Hose (C16K)
- SOG Folding Knife, Spear Point, Blk, 3-7/16 In (FF25-CP)
- STARRETT Dial Indicator, 0 to 1 In, 0-50-0 (25-631J)
- FREUD Router Bevel Trim 8Deg (41-110)
- FREUD Round Nose Router Bit, 1/2" Cutting Dia. (18-108)
- FREUD Down Spiral Bit, 3/8" dia. (76-106)
- FREUD Top Bearing Flush Trim Bit, 3/4" dia. (50-118)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-178)
- FREUD Flush Trim "V" Groove Bit, 5/8" dia. (48-112)
- FREUD TOP BEAR FLUSH TRIM 5/8"" (50-104)
- Freud Routers & Accessories