Shop All Circular Saw Blades
Freud
Carbide Tipped Blade to Cut Solid Wood,
Mfr # LU1C13
Zoro # G603676180
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Kerf 4mm
- For Use With Sawblades suitable for ripping.
- Hook Angle 20 Degrees
- Application Sawblades to cut solid wood.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # LU1C13
- Zoro # G603676180
- UPC # 008925050568
- Country of Origin Italy
- Category Circular Saw Blades
Details
Item | Carbide Tipped Blade to Cut Solid Wood, |
Kerf | 4mm |
For Use With | Sawblades suitable for ripping. |
Hook Angle | 20 Degrees |
Application | Sawblades to cut solid wood. |
Description
Carbide Tipped Blade to Cut Solid Wood,
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACIFIC HANDY CUTTER Enclosed Fixed Blade Safety Cutter, Plastic (BC347)
- PROTO Ratcheting Wrench, Head Size 9mm (JSCVM09)
- ZORO SELECT Squeezer Die, 3/8 Dia, 3/16, Flat Head (SQ-3-02)
- PROTO 1/2 in Drive Impact Socket 21 mm Size, Standard Socket, black oxide (J7421MT)
- FREUD Carbide Tipped Blade for Ripping and Cro (LU1H12)
- FREUD General Purpose Blade, 10 (LU72R010)
- FREUD Thin Kerf Sliding Compound Miter Saw Bla (LU91M012)
- FREUD Ultimate Cut-Off Blade, 15 (LU85R015)
- FREUD General Purpose Blade, 20 (LU72M020)
- FREUD Pallet Ripping Blade, 254mm(10") (LCL7M10068)
- DEWALT 7-1/4" Circular Saw Blades (DWA171440B10)
- Freud Circular Saw Blades