Shop All Circular Saw Blades
Freud
Carbide Tipped Blade to Cut Solid Wood,
Mfr # LU1C05
Zoro # G403676052
Free Shipping & Returns
$78.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Kerf 3.2mm
- For Use With Sawblades suitable for ripping.
- Hook Angle 20 Degrees
- Application Sawblades to cut solid wood.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # LU1C05
- Zoro # G403676052
- UPC # 008925050483
- Country of Origin Italy
- Category Circular Saw Blades
Details
Item | Carbide Tipped Blade to Cut Solid Wood, |
Kerf | 3.2mm |
For Use With | Sawblades suitable for ripping. |
Hook Angle | 20 Degrees |
Application | Sawblades to cut solid wood. |
Description
Carbide Tipped Blade to Cut Solid Wood,
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive Hex Bit Socket Set with Rail, 11-Piece (3-10 mm) (SHB91107)
- VERSADRIVE HMT Rapidlock Adapter Insertfoam Set 4pc (111005-SET1)
- YG-1 TOOL CO 3 Flute Spiral Fluted Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T2543C)
- TAPMATIC Tapping Collet, 0.393 in. to 0.590 in. (24500)
- FREUD Thin to Medium Aluminum and Non Ferrousl (LU5B02)
- FREUD Carbide Tipped Blade for Ripping and Cro (LU2A1802)
- FREUD Thin Kerf Fine Finish Crosscut Blade, 9 (LU88R009)
- FREUD Thin Kerf Rip Blade, 10 (LU87R010)
- FREUD General Purpose Blade, 20 (LU72M020)
- FREUD Plastic Blade, 8 (LU94M008)
- CATERPILLAR 600 Pro Universal and Multi Materials 14-In Blade 350mm (DA33058U)
- Freud Power Saw Blades