Shop All Circular Saw Blades
Freud
Carbide Tipped Blade for Ripping
Mfr # LU1B04
Zoro # G903676033
Free Shipping & Returns
$95.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Sawblades for carpentry works
- Kerf 3.7mm
- Hook Angle 15 Degrees
- For Use With Suitable for Ripping and Crosscutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # LU1B04
- Zoro # G903676033
- UPC # 008925050407
- Country of Origin Italy
- Category Circular Saw Blades
Details
Item | Carbide Tipped Blade for Ripping |
Application | Sawblades for carpentry works |
Kerf | 3.7mm |
Hook Angle | 15 Degrees |
For Use With | Suitable for Ripping and Crosscutting |
Description
Carbide Tipped Blade for Ripping
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO #1 HSS Multi-Step Reamer, 5/16" - 9/16" (470SE001)
- DIABLO SAW BLADE 8-1/2""60T DIAB (D0860S)
- WESTWARD Nonsparking Sledge, 5 lb., 34-1/2 In, Fiber (23X844)
- PROTO Tool Lanyard, 15 lb., 32 in, Orange (JLAN15LBSSCAR)
- FREUD Thin Kerf Sliding Compound Miter Saw Bla (LU91M010)
- FREUD Panel Sizing blade for Horizontal Beam S (LSB35003X)
- FREUD Thin Kerf General Purpose Blade, 160mm (LU86R006M20)
- FREUD Medium to Thick Aluminum and Non-Ferrous (LU5A19)
- FREUD Panel Sizing blade for Horizontal Beam S (LSB43013X)
- FREUD Medium Aluminum and Non-Ferrouslades, 14 (LU5D1770)
- DEWALT 12" 60T Miter Saw blade (DWAFV31260)
- Freud Circular Saw Blades