Shop All Circular Saw Blades
Freud
Carbide Tipped Blade for Ripping and Cro
Mfr # LU2F05
Zoro # G203675170
Free Shipping & Returns
$77.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Ripping. The reduced cutting height makes workpiece feeding easier.
- Hook Angle -5 Degrees
- Kerf 2.8mm
- Application Sawblades to cut wooden panels, composites and plastic materials.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # LU2F05
- Zoro # G203675170
- UPC # 008925084259
- Country of Origin Italy
- Category Circular Saw Blades
Details
Item | Carbide Tipped Blade for Ripping and Cro |
For Use With | Ripping. The reduced cutting height makes workpiece feeding easier. |
Hook Angle | -5 Degrees |
Kerf | 2.8mm |
Application | Sawblades to cut wooden panels, composites and plastic materials. |
Description
Carbide Tipped Blade for Ripping and Cro
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINEL Heat Gun, Electric Powered, 120V AC, Adjustable Temp. Setting, 1,500 W Watt, Wand Handle (HG2220E)
- SURTEK Combination flat wrench 1 1/4" (100190)
- ONSRUD Routing End Mill, Spiral O, 1/8, 1/4, 2 (65-010)
- WESTWARD Tube Cutter Wheel, 1/4-2 1/2 In, PK2 (6KHD5)
- FREUD Thin Kerf Next Generation Premier Fusion (P410T)
- FREUD Carbide Tipped Blade to Cut Solid Wood, (LU1C13)
- FREUD General Purpose Blade, 12 (LU72R012)
- FREUD Conical Scoring, 200mm (LI25M47PE3)
- FREUD Glue Line Ripping Blade, 12 (LM74R012)
- FREUD Thin Kerf Ultimate Cut-Off Blade, 10 (LU74R010)
- IRWIN Hacksaw Blades, 224He, 12"x24 Tpi, Bi-Metal (LEX20155)
- Freud Power Saw Blades