Shop All Circular Saw Blades
Freud
Carbide Tipped Blade for Ripping and Cro
Mfr # LU2B11
Zoro # G903674749
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Sawblades for cutting wooden panels and composites.
- For Use With Suitable for ripping and crosscutting
- Hook Angle 10 Degrees
- Kerf 3.2mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # LU2B11
- Zoro # G903674749
- UPC # 008925051619
- Country of Origin Italy
- Category Circular Saw Blades
Details
Item | Carbide Tipped Blade for Ripping and Cro |
Application | Sawblades for cutting wooden panels and composites. |
For Use With | Suitable for ripping and crosscutting |
Hook Angle | 10 Degrees |
Kerf | 3.2mm |
Description
Carbide Tipped Blade for Ripping and Cro
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Magnetic Nut Setters, 3/8", 6" (79375)
- DEWALT 8" Carbide-Coated Reciprocating Saw Blade (DW4843)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 1.5, 3/8, 2 In Alum (GL6X1500T----01)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC Let-X (54123)
- FREUD Thin Kerf Rip Blade, 9 (LU87R009)
- FREUD Heavy-Duty Rip Blade, 16 (LM72M016)
- FREUD Medium to Thick Aluminum and Non-Ferrous (LU5C1270)
- FREUD Thin Kerf Fine Finish Crosscut Blade, 9 (LU88R009)
- FREUD Thin Kerf Carbide Tipped Blade to Cut So (LU1F02)
- FREUD Box Joint Cutter Set, 8 (SBOX8)
- LENOX RECIP BLD 6"" BIMETAL 10T (20561S610R)
- Freud Circular Saw Blades