Shop All Circular Saw Blades
Freud
Carbide Tipped Blade for Ripping and Cro
Mfr # LU2A17
Zoro # G703676226
product price: $88.75
/ea
Free Shipping & Returns
$88.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Angle 15 Degrees
- Application Sawblades for cutting wooden panels and composites.
- Kerf 3.2mm
- For Use With Suitable for Ripping and Crosscutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # LU2A17
- Zoro # G703676226
- UPC # 008925051275
- Country of Origin Italy
- Category Circular Saw Blades
Details
Item | Carbide Tipped Blade for Ripping and Cro |
Hook Angle | 15 Degrees |
Application | Sawblades for cutting wooden panels and composites. |
Kerf | 3.2mm |
For Use With | Suitable for Ripping and Crosscutting |
Description
Carbide Tipped Blade for Ripping and Cro
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 1 1/4 in Size 6 pt Deep Depth, Black Oxide (J7340HT)
- C.K SensoPlus ESD Oblique Cutter Full Flush Cut 120mm (T3760DF-110)
- MILWAUKEE TOOL 3/8 in. SAE Combination Wrench (45-96-9412)
- DEWALT Diamond Saw Blades (DW47410)
- FREUD Diablo 7-1/4 in. D X 5/8 in. Carbide Tip Titanium Framing Blade 24 teeth 1 pc (D0724A)
- FREUD Heavy-Duty Rip Blade, 10 (LM72R010)
- FREUD Panel Sizing blade for Horizontal Beam S (LSB32002X)
- FREUD Thin Kerf Ultimate Cut-Off Blade, 8 (LU74R008)
- FREUD Thin Kerf General Purpose Blade, 8 (LU86R008)
- FREUD Thin to Medium Alum and Non Ferrouslades (LU5B3572)
- EVOLUTION 10" Stainless Steel Cutting Blade, 1" Arbor (10BLADESSN)
- Freud Circular Saw Blades