Shop All Circular Saw Blades
Freud
Carbide Tipped Blade for Ripping and Cro
Mfr # LU1H12
Zoro # G603675961
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Kerf 3mm
- Application Sawblades to cut solid wood. Thin kerf
- For Use With Ripping and crosscutting. The reduced cutting height makes workpiece feeding easier.
- Hook Angle 15 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # LU1H12
- Zoro # G603675961
- UPC # 008925050902
- Country of Origin Italy
- Category Circular Saw Blades
Details
Item | Carbide Tipped Blade for Ripping and Cro |
Kerf | 3mm |
Application | Sawblades to cut solid wood. Thin kerf |
For Use With | Ripping and crosscutting. The reduced cutting height makes workpiece feeding easier. |
Hook Angle | 15 Degrees |
Description
Carbide Tipped Blade for Ripping and Cro
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Combination Vise, Serrated Jaw, 15 1/2" L (C2)
- K-TOOL INTERNATIONAL Wrench Set 23 pcs., Metric Pro-series (KTI41803)
- PROTO 1/2 in Drive Hex Bit Set Metric, SAE 18 Pieces 1/4 in to 3/4 in, 6 mm to 19 mm , Chrome (J54318H)
- CRAFTSMAN Plers, 4PC Snap Ring Plier Set (CMMT98339)
- FREUD Panel Sizing blade for Horizontal Beam S (LSB32002X)
- FREUD Ultimate Cut-Off Blade, 8 (LU85R008)
- FREUD Thin Kerf Gang Rip Blade, 250mm (LM0106)
- FREUD Thin to Medium Aluminum and Non Ferrousl (LU5B02)
- FREUD Thick Stock Aluminum Metal Blade, 12 (LU89M012)
- FREUD Carbide Tipped Blade for Ripping and Cro (LU1L01)
- QIC TOOLS 14in Special Cut Off Saw Blades 1in Bore (CS8.14.1.100)
- Freud Power Saw Blades