Shop All Circular Saw Blades
Freud
Carbide Tipped Blade for Ripping and Cro
Mfr # LU1H04
Zoro # G603675763
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Kerf 1.5mm
- For Use With Ripping and crosscutting. The reduced cutting height makes workpiece feeding easier.
- Application Sawblades to cut solid wood. Thin kerf
- Hook Angle 15 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # LU1H04
- Zoro # G603675763
- UPC # 008925050827
- Country of Origin Italy
- Category Circular Saw Blades
Details
Item | Carbide Tipped Blade for Ripping and Cro |
Kerf | 1.5mm |
For Use With | Ripping and crosscutting. The reduced cutting height makes workpiece feeding easier. |
Application | Sawblades to cut solid wood. Thin kerf |
Hook Angle | 15 Degrees |
Description
Carbide Tipped Blade for Ripping and Cro
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, T-Handle, 7/16" Pin Dia. (LBT-SS7144)
- WRIGHT TOOL Bit Sockets 1/2" Drive Hex Bit Socket w/ (4216)
- TOUGH GUY Masonry Brush, White (1YXC7)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2033MD)
- FREUD Cabinetmakers Crosscut Blade, 18 (LU73M018)
- FREUD Medium Stock Aluminum Blade, 10 (LU77M010)
- FREUD Conical Scoring, 200mm (LI25M43PE3)
- FREUD Thin Kerf Gang Rip Blade, 250mm (LM0108)
- FREUD Safety Dado Sets, 6 (SD306)
- FREUD Thin to Medium Aluminum and Non Ferrousl (LU5B17)
- QIC TOOLS 120mm Split Scoring Saw Blades 20mm Bore (CS14.120.20.2x12)
- Freud Circular Saw Blades