Shop All Circular Saw Blades
Freud
Cabinetmakers Crosscut Blade, 12
Mfr # LU73R012
Zoro # G003676261
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Crosscutting
- Kerf .126"
- For Use With Heavy-Duty Crosscutting Blades Designed For The Industrial Cabinetmaker. Depth of cut (1/2" min to 2-3/4" max)
- Hook Angle 10 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # LU73R012
- Zoro # G003676261
- UPC # 008925126997
- Country of Origin Italy
- Category Circular Saw Blades
Details
Item | Cabinetmakers Crosscut Blade,12" |
Application | Crosscutting |
Kerf | .126" |
For Use With | Heavy-Duty Crosscutting Blades Designed For The Industrial Cabinetmaker. Depth of cut (1/2" min to 2-3/4" max) |
Hook Angle | 10 Degrees |
Description
Cabinetmakers Crosscut Blade,12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive Impact Socket Bit 10 mm, Metric (4LZF1)
- BONDHUS SAE Non Slip Grip Ball Hex Key, 1/4" Tip Size (3712)
- METABO Angle Grinder, 9", 6,600 rpm, 15.0A (WEPB 24-230 MVT)
- SIMONDS Handy File, American, 10 In. L (78188100)
- FREUD Carbide Tipped Blade to Cut Solid Wood, (LU1C04)
- FREUD Thin Kerf Gang Rip Blade, 250mm (LM0108)
- FREUD Medium to Thick Aluminum and Non-Ferrous (LU5A21)
- FREUD Crosscut Wood and Composite Materials (LCL7M10045)
- FREUD Combination Blade, 10 (LU84R011)
- FREUD Carbide Tipped Blade for Crosscutting, 1 (LU2C1201)
- FREUD Industrial Glue Line Ripping Blade, 10 (LM74R010)
- Freud Power Saw Blades