Shop All Routers
Freud
Butterfly Spline Bit, 1-1/8" dia.
Mfr # 24-106
Zoro # G803676348
product price: $51.95
/ea
$51.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Length (In.) 3-1/4"
- Height 1-3/4"
- Application Sturdy, decorative solution for exposed joints
- Outside Diameter 1-1/8"
- For Use With Creating decorative splines for exposed joints
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tool Length (In.) | 3-1/4" |
Height | 1-3/4" |
Outside Diameter | 1-1/8" |
Details
Item | Butterfly Spline Bit,1-1/8" dia. |
Application | Sturdy, decorative solution for exposed joints |
For Use With | Creating decorative splines for exposed joints |
Description
Butterfly Spline Bit,1-1/8 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Speedemon Spade Bit Range Provides One O (DSP2060)
- KNIPEX 7 1/4 in Linemans Plier, Steel (03 01 180)
- DE-STA-CO Locking Latch Clamp, 3.47 in L, 0.44 in W (324-RSS)
- XTREME BLU-MOL 3-1/8" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5873B)
- SIOUX TOOLS Pneumatic Router, Laminate Trimmer Straight, Bare Tool ToolKit, Series Signature, 14 Chuck, 2500 (SRT10S25LT)
- DEWALT 1-1/4 HP Max Torque Variable Speed Compact Router (DWP611)
- DEWALT 20V MAX* XR(R) Brushless Cordless Compact Router (DCW600B)
- MAKITA 2-1/4 HP* Router (RF1101)
- DEWALT 2-1/4 HP (maximum motor HP) Three Base Router Kit (DW618B3)
- MILWAUKEE TOOL M18 FUEL 1/2 in. Router Kit (2838-21)
- BOSCH Cordless Compact Router, 12V, Li-Ion (GKF12V-25N)
- Freud Routers