Shop All Router Bits
Freud
Brick Molding Bit, 3-1/2" dia.
Mfr # 99-460
Zoro # G903675623
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- For Use With Industry standard brickmolding from any hardwood or softwood, #180 profile
- Cutting Dia. (In.) 3-1/2"
- Application Creates industry standard Brick Molding
- Overall Length (In.) 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 99-460
- Zoro # G903675623
- UPC # 008925044956
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Cutting Dia. (In.) | 3-1/2" |
Overall Length (In.) | 3" |
Details
For Use With | Industry standard brickmolding from any hardwood or softwood, #180 profile |
Item | Brick Molding Bit,3-1/2" dia. |
Application | Creates industry standard Brick Molding |
Description
Brick Molding Bit,3-1/2 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Standard Length Impact Set, Metric, 13 pcs (1203M)
- DAYTON Grooved Jaw Plate (TT28993.00JG)
- DRILL AMERICA 1-1/4" HSS 4MT Taper Shank Drill Bit (DWDTS1-1/4)
- MILWAUKEE TOOL 1-1/2 in. One-Piece Carbide Hole Cutter for Stainless Steel (49-57-8627)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-178)
- FREUD Lettering and Sign Making Set, 3pc, CNC (87-408)
- FREUD O-Flute Down Spiral Bit, 1/2" dia. (74-214)
- FREUD Premier Adjustable Rail and Stile Bit-Ro (99-760)
- FREUD Double Compression Bit, 1/2" dia. (77-210)
- FREUD Classical Roman Ogee Bit (Quadra-Cut), 1 (99-005)
- DIABLO Freud 1-11/32 in. D X 1-11/32 in. X 2-3/16 in. L Carbide Chamfer Router Bit (40-104)
- Freud Routers & Accessories