Shop All Brad-Point Drill Bits
Freud
Brad Point Bit, 9mm dia.
Mfr # BP90070R
Zoro # G103674013
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Freud's Industrial Carbide Tipped Brad Point Boring Bits are designed for multiple spindle machines.
- Application Drills all composition materials, solid surface materials, plywoods, hardwoods, and softwoods on automatic or manual multi-spindle boring machines.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # BP90070R
- Zoro # G103674013
- UPC # 008925055242
- Country of Origin Italy
- Category Brad-Point Drill Bits
Details
Item | Brad Point Bit,9mm dia. |
For Use With | Freud's Industrial Carbide Tipped Brad Point Boring Bits are designed for multiple spindle machines. |
Application | Drills all composition materials, solid surface materials, plywoods, hardwoods, and softwoods on automatic or manual multi-spindle boring machines. |
Description
Brad Point Bit,9mm dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIBRO Adjustable Circle Hole Cutter For Wood, Plastic and Composites (460271)
- KIPP Adjustable Handle, Size: 3 3/8-16X30, Zinc Black Satin, Comp: Stainless Steel (K0123.3A41X30)
- WESTWARD 9 in Crimper RG-6, RG-58 (13H888)
- SMITH & WESSON Folding Knife, Drop Point, 4.7 In, Serrated (SWFRS)
- FREUD Brad Point Bit, 5/32" dia. (BP39670R)
- FREUD Brad Point Bit, 1/4" dia. (BP63570L)
- FREUD Brad Point Bit, 8mm dia. (BP80070L)
- FREUD Brad Point Bit, 5mm dia. (BP50057L)
- FREUD Brad Point Bit, 3mm dia. (BP30057R)
- FREUD Brad Point Bit, 7/16" dia. (BP11157R)
- DEWALT 3/8" Brad Pt Bit (DW1710)
- Freud Drill Bits