Shop All Brad-Point Drill Bits
Freud
Brad Point Bit, 9mm dia.
Mfr # BP90057L
Zoro # G303674011
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Freud's Industrial Carbide Tipped Brad Point Boring Bits are designed for multiple spindle machines.
- Application Drills all composition materials, solid surface materials, plywoods, hardwoods, and softwoods on automatic or manual multi-spindle boring machines.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # BP90057L
- Zoro # G303674011
- UPC # 008925054771
- Country of Origin Italy
- Category Brad-Point Drill Bits
Details
Item | Brad Point Bit,9mm dia. |
For Use With | Freud's Industrial Carbide Tipped Brad Point Boring Bits are designed for multiple spindle machines. |
Application | Drills all composition materials, solid surface materials, plywoods, hardwoods, and softwoods on automatic or manual multi-spindle boring machines. |
Description
Brad Point Bit,9mm dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLEX 6 inch Stationary Machine Vise (362175 150I)
- KNIPEX 6 1/4 in Halogen Bulb Plier Plastic Coated Handle (30 41 160)
- DYNABRADE Contact Wheel Kit, 70 Duro, 4 In (63990)
- MILWAUKEE TOOL 11/16 in. x 22 in. SHOCKWAVE Lineman's Fiberglass Drill Bit (48-13-7805)
- FREUD Brad Point Bit, 5/32" dia. (BP39670R)
- FREUD Brad Point Bit, 7mm dia. (BP70057L)
- FREUD Brad Point Bit, 5mm dia. (BP50057R)
- FREUD Brad Point Bit, 9mm dia. (BP90057R)
- FREUD Brad Point Bit, 8mm dia. (BP80070L)
- FREUD Brad Point Bit, 8mm dia. (BP80070R)
- IRWIN BRADPOINT DRILL BIT5/16"" (49615)
- Freud Drill Bits