Shop All Brad-Point Drill Bits
Freud
Brad Point Bit, 6mm dia.
Mfr # BP60057L
Zoro # G803674016
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Drills all composition materials, solid surface materials, plywoods, hardwoods, and softwoods on automatic or manual multi-spindle boring machines.
- For Use With Freud's Industrial Carbide Tipped Brad Point Boring Bits are designed for multiple spindle machines.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # BP60057L
- Zoro # G803674016
- UPC # 008925054658
- Country of Origin Italy
- Category Brad-Point Drill Bits
Details
Item | Brad Point Bit,6mm dia. |
Application | Drills all composition materials, solid surface materials, plywoods, hardwoods, and softwoods on automatic or manual multi-spindle boring machines. |
For Use With | Freud's Industrial Carbide Tipped Brad Point Boring Bits are designed for multiple spindle machines. |
Description
Brad Point Bit,6mm dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Mud Pan, EZ-Grip, 14in., Stainless Steel (DW724)
- GEDORE Combination Wrench, 29mm, Overall Length: 370mm (1 B 29)
- STARRETT Inside Micrometer Set, 8 to 32 In (124CZ)
- KIPP Adjustable Handle Size: 1 M05X20, Plastic Blue RAL 5017, Comp: Stainless Steel (K0270.10587X20)
- FREUD Brad Point Bit, 5/32" dia. (BP39670R)
- FREUD Brad Point Bit, 5mm dia. (BP50057R)
- FREUD Brad Point Bit, 7mm dia. (BP70057L)
- FREUD Brad Point Bit, 8mm dia. (BP80070L)
- FREUD Brad Point Bit, 5/32" dia. (BP39657R)
- FREUD Brad Point Bit, 1/4" dia. (BP63570L)
- EAZYPOWER Brad-Point Drill Bit, 5/16" Size (88663)
- Freud Brad-Point Drill Bits