Shop All Brad-Point Drill Bits
Freud
Brad Point Bit, 6.5mm dia.
Mfr # BP65070L
Zoro # G603674995
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Drills all composition materials, solid surface materials, plywoods, hardwoods, and softwoods on automatic or manual multi-spindle boring machines.
- For Use With Freud's Industrial Carbide Tipped Brad Point Boring Bits are designed for multiple spindle machines.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # BP65070L
- Zoro # G603674995
- UPC # 008925055174
- Country of Origin Italy
- Category Brad-Point Drill Bits
Details
Item | Brad Point Bit,6.5mm dia. |
Application | Drills all composition materials, solid surface materials, plywoods, hardwoods, and softwoods on automatic or manual multi-spindle boring machines. |
For Use With | Freud's Industrial Carbide Tipped Brad Point Boring Bits are designed for multiple spindle machines. |
Description
Brad Point Bit,6.5mm dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 24oz Steel Ball Peen Hammer (48-22-9131)
- MAG-MATE Magnetic Squaring Arm for Shears (MSAS01)
- WERA Precision Screwdriver Set, Sl/Ph, 7 pcs (05345271001)
- DEWALT 15 Amp 12 in. Electric Single-Bevel Compound Miter Saw (DWS715)
- FREUD Brad Point Bit, 5mm dia. (BP50057R)
- FREUD Brad Point Bit, 7mm dia. (BP70057L)
- FREUD Brad Point Bit, 9mm dia. (BP90057R)
- FREUD Brad Point Bit, 7mm dia. (BP70070R)
- FREUD Brad Point Bit, 5/32" dia. (BP39670R)
- FREUD Brad Point Bit, 8mm dia. (BP80070L)
- FISCH Brad Point Drill HS Dbl. Flute (FSF-176589)
- Freud Brad-Point Drill Bits