Shop All Brad-Point Drill Bits
Freud
Brad Point Bit, 5mm dia.
Mfr # BP50070L
Zoro # G303673953
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Drills all composition materials, solid surface materials, plywoods, hardwoods, and softwoods on automatic or manual multi-spindle boring machines.
- For Use With Freud's Industrial Carbide Tipped Brad Point Boring Bits are designed for multiple spindle machines.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # BP50070L
- Zoro # G303673953
- UPC # 008925055051
- Country of Origin Italy
- Category Brad-Point Drill Bits
Details
Item | Brad Point Bit,5mm dia. |
Application | Drills all composition materials, solid surface materials, plywoods, hardwoods, and softwoods on automatic or manual multi-spindle boring machines. |
For Use With | Freud's Industrial Carbide Tipped Brad Point Boring Bits are designed for multiple spindle machines. |
Description
Brad Point Bit,5mm dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL CO High Precision Probe For 4132 (4133)
- MILWAUKEE TOOL 10" 40T General Purpose Circular Saw Blade (48-40-1024)
- WERA Mixed Bit 3 3/4 in, , Num. of pieces:20 (05073671001)
- PROTO 7/32" Drift Punch (J967/16S2)
- FREUD Brad Point Bit, 7mm dia. (BP70070R)
- FREUD Brad Point Bit, 5mm dia. (BP50057R)
- FREUD Brad Point Bit, 9mm dia. (BP90057R)
- FREUD Brad Point Bit, 3mm dia. (BP30057R)
- FREUD Brad Point Bit, 8mm dia. (BP80070L)
- FREUD Brad Point Bit, 8mm dia. (BP80070R)
- QIC TOOLS 11.1mm 7/16in Boring, Dowel Drill Bits 77mm Long (DB.111.77L)
- Freud Brad-Point Drill Bits