Shop All Brad-Point Drill Bits
Freud
Brad Point Bit, 5.2mm dia.
Mfr # BP52070R
Zoro # G303674752
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Drills all composition materials, solid surface materials, plywoods, hardwoods, and softwoods on automatic or manual multi-spindle boring machines.
- For Use With Freud's Industrial Carbide Tipped Brad Point Boring Bits are designed for multiple spindle machines.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # BP52070R
- Zoro # G303674752
- UPC # 008925055082
- Country of Origin Italy
- Category Brad-Point Drill Bits
Details
Item | Brad Point Bit,5.2mm dia. |
Application | Drills all composition materials, solid surface materials, plywoods, hardwoods, and softwoods on automatic or manual multi-spindle boring machines. |
For Use With | Freud's Industrial Carbide Tipped Brad Point Boring Bits are designed for multiple spindle machines. |
Description
Brad Point Bit,5.2mm dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUPLA Pike Pole, Fiberglass Handle, 6 ft. L (6895528)
- OTC Puller 2/3 Jaw Adjustable 17In. 13 Ton (1042)
- SLUGGER BY FEIN Annular Cutter, 1" dia., 1" Cutting D (63134254041)
- GREENLEE Screw Anchor Expander, 3/8-16 (870)
- FREUD Brad Point Bit, 8mm dia. (BP80070R)
- FREUD Brad Point Bit, 5mm dia. (BP50057R)
- FREUD Brad Point Bit, 5mm dia. (BP50057L)
- FREUD Brad Point Bit, 9mm dia. (BP90057R)
- FREUD Brad Point Bit, 5/32" dia. (BP39657R)
- FREUD Brad Point Bit, 5/32" dia. (BP39670R)
- CENTURY DRILL & TOOL Brad Point Wood Bit 13Mm Overall Lgth 151Mm Cut Lgth 101Mm Rs 12.7Mm (37313)
- Freud Brad-Point Drill Bits