Shop All Brad-Point Drill Bits
Freud
Brad Point Bit, 14mm dia.
Mfr # BP14070R
Zoro # G903675999
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Freud's Industrial Carbide Tipped Brad Point Boring Bits are designed for multiple spindle machines.
- Application Drills all composition materials, solid surface materials, plywoods, hardwoods, and softwoods on automatic or manual multi-spindle boring machines.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # BP14070R
- Zoro # G903675999
- UPC # 008925055389
- Country of Origin Italy
- Category Brad-Point Drill Bits
Details
Item | Brad Point Bit,14mm dia. |
For Use With | Freud's Industrial Carbide Tipped Brad Point Boring Bits are designed for multiple spindle machines. |
Application | Drills all composition materials, solid surface materials, plywoods, hardwoods, and softwoods on automatic or manual multi-spindle boring machines. |
Description
Brad Point Bit,14mm dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket 13mm Hex 76mm 3/4 Sq. Drive (16106.16-13)
- GREY PNEUMATIC 1/4" Drive, 1/2" SAE Socket, 6 Points (1412HA)
- VEGA Mag Screwdriver w/ 4 Bits x 6-3/4 in (MBS11-4)
- CHICAGO-LATROBE 13PC 135° Heavy-Duty Jobber Length Drill Set Chicago-Latrobe 150ASP-TA TiAlN HSS 1/16-1/4x1/64 (42801)
- FREUD Brad Point Bit, 5/32" dia. (BP39670R)
- FREUD Brad Point Bit, 5mm dia. (BP50057L)
- FREUD Brad Point Bit, 8mm dia. (BP80070R)
- FREUD Brad Point Bit, 3mm dia. (BP30057R)
- FREUD Brad Point Bit, 5mm dia. (BP50057R)
- FREUD Brad Point Bit, 9mm dia. (BP90057R)
- M.A. FORD Twister Brad And Spur Drill, 7/32 (20721870)
- Freud Drill Bits