Shop All Brad-Point Drill Bits
Freud
Brad Point Bit, 14mm dia.
Mfr # BP14057R
Zoro # G203676023
product price: $35.45
/ea
$35.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Drills all composition materials, solid surface materials, plywoods, hardwoods, and softwoods on automatic or manual multi-spindle boring machines.
- For Use With Freud's Industrial Carbide Tipped Brad Point Boring Bits are designed for multiple spindle machines.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # BP14057R
- Zoro # G203676023
- UPC # 008925054924
- Country of Origin Italy
- Category Brad-Point Drill Bits
Details
Item | Brad Point Bit,14mm dia. |
Application | Drills all composition materials, solid surface materials, plywoods, hardwoods, and softwoods on automatic or manual multi-spindle boring machines. |
For Use With | Freud's Industrial Carbide Tipped Brad Point Boring Bits are designed for multiple spindle machines. |
Description
Brad Point Bit,14mm dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, 0.1250 In, Black (911112500)
- GREY PNEUMATIC $10-Pc 1/2" Dr Hex Driver Set Std Lengt (GP1398H)
- WESTWARD 3/8 in Drive Impact Socket 3/4 in Size 6 pt Standard Depth, Black Oxide (4LYJ4)
- JET Band Saw Blade, 97 in L, 3/4" W, 5/8 TPI, 0.035" Thick, Bimetal (5674033)
- FREUD Brad Point Bit, 5mm dia. (BP50057R)
- FREUD Brad Point Bit, 5/32" dia. (BP39657R)
- FREUD Brad Point Bit, 8mm dia. (BP80070R)
- FREUD Brad Point Bit, 5mm dia. (BP50057L)
- FREUD Brad Point Bit, 7mm dia. (BP70057L)
- FREUD Brad Point Bit, 5/32" dia. (BP39670R)
- FISCH Brad Point Drill Bit, Steel, 5/32in, 11pcs (FSF-305712)
- Freud Drill Bits