Shop All Brad-Point Drill Bits
Freud
Brad Point Bit, 14mm dia.
Mfr # BP14057L
Zoro # G203675996
product price: $33.75
/ea
$33.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Freud's Industrial Carbide Tipped Brad Point Boring Bits are designed for multiple spindle machines.
- Application Drills all composition materials, solid surface materials, plywoods, hardwoods, and softwoods on automatic or manual multi-spindle boring machines.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # BP14057L
- Zoro # G203675996
- UPC # 008925054931
- Country of Origin Italy
- Category Brad-Point Drill Bits
Details
Item | Brad Point Bit,14mm dia. |
For Use With | Freud's Industrial Carbide Tipped Brad Point Boring Bits are designed for multiple spindle machines. |
Application | Drills all composition materials, solid surface materials, plywoods, hardwoods, and softwoods on automatic or manual multi-spindle boring machines. |
Description
Brad Point Bit,14mm dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOMELON Measuring Wheel, Hi Viz, ft./In, 14.3" (MK4512)
- DRILL AMERICA 4-9/16" Carbide Tipped Hole Cutter, 1" Depth of Cut (CTH4562)
- WESTWARD Brick Mason Folding Rule, 72 in., Standard (30PC18)
- INGERSOLL-RAND Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 12,000 RPM, 0.4 hp (312AC4A)
- FREUD Brad Point Bit, 5/32" dia. (BP39657R)
- FREUD Brad Point Bit, 5mm dia. (BP50057L)
- FREUD Brad Point Bit, 8mm dia. (BP80070L)
- FREUD Brad Point Bit, 9mm dia. (BP90057R)
- FREUD Brad Point Bit, 1/4" dia. (BP63570L)
- FREUD Brad Point Bit, 5mm dia. (BP50057R)
- QIC TOOLS 8mm Diamond Dowel Drill Bits PCD 10mm SH (DDB.08.70L)
- Freud Drill Bits