Shop All Brad-Point Drill Bits
Freud
Brad Point Bit, 12mm dia.
Mfr # BP12757R
Zoro # G603676081
product price: $35.65
/ea
$35.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Drills all composition materials, solid surface materials, plywoods, hardwoods, and softwoods on automatic or manual multi-spindle boring machines.
- For Use With Freud's Industrial Carbide Tipped Brad Point Boring Bits are designed for multiple spindle machines.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # BP12757R
- Zoro # G603676081
- UPC # 008925054887
- Country of Origin Italy
- Category Brad-Point Drill Bits
Details
Item | Brad Point Bit,12mm dia. |
Application | Drills all composition materials, solid surface materials, plywoods, hardwoods, and softwoods on automatic or manual multi-spindle boring machines. |
For Use With | Freud's Industrial Carbide Tipped Brad Point Boring Bits are designed for multiple spindle machines. |
Description
Brad Point Bit,12mm dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 40 oz. Ball Peen Hammer, 17" Hickory Handle (6DWN8)
- BOSCH Air Filters, 10-13/16 In, PK2 (VAC012)
- MORSE Hole Saw Kit, Saw Sizes 3/4" to 4-1/2" (MHSPLU01)
- WESTWARD Aircraft Drill, 1/4x12 In, HSS, Blk Oxide (5TVK9)
- FREUD Brad Point Bit, 3mm dia. (BP30057R)
- FREUD Brad Point Bit, 1/4" dia. (BP63570L)
- FREUD Brad Point Bit, 7mm dia. (BP70070R)
- FREUD Brad Point Bit, 7mm dia. (BP70057L)
- FREUD Brad Point Bit, 5mm dia. (BP50057R)
- FREUD Brad Point Bit, 9mm dia. (BP90057R)
- DEWALT 1/8" Brad Pt Bit (DW1702)
- Freud Drill Bits