Shop All Brad-Point Drill Bits
Freud
Brad Point Bit, 10mm dia.
Mfr # BP10057R
Zoro # G003675936
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Drills all composition materials, solid surface materials, plywoods, hardwoods, and softwoods on automatic or manual multi-spindle boring machines.
- For Use With Freud's Industrial Carbide Tipped Brad Point Boring Bits are designed for multiple spindle machines.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # BP10057R
- Zoro # G003675936
- UPC # 008925054801
- Country of Origin Italy
- Category Brad-Point Drill Bits
Details
Item | Brad Point Bit,10mm dia. |
Application | Drills all composition materials, solid surface materials, plywoods, hardwoods, and softwoods on automatic or manual multi-spindle boring machines. |
For Use With | Freud's Industrial Carbide Tipped Brad Point Boring Bits are designed for multiple spindle machines. |
Description
Brad Point Bit,10mm dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Diamond Rim Blade, Turbo, 5" (75462)
- HOLEX Impact Socket, 1 inch Drive, 6 pt, 2-15/16 inch (653002 2.15/16)
- L.H. DOTTIE L.H. Dottie 4-1/2'' Die (4'' Conduit) (HPD412)
- DRILL AMERICA 1-1/2"x2" HSS Annular Cutter (DWC5-530-257)
- FREUD Brad Point Bit, 5/32" dia. (BP39657R)
- FREUD Brad Point Bit, 7/16" dia. (BP11157R)
- FREUD Brad Point Bit, 8mm dia. (BP80070R)
- FREUD Brad Point Bit, 5mm dia. (BP50057R)
- FREUD Brad Point Bit, 8mm dia. (BP80070L)
- FREUD Brad Point Bit, 5/32" dia. (BP39670R)
- DEWALT 1/8" Brad Pt Bit (DW1702)
- Freud Drill Bits