Shop All Circular Saw Blades
Freud
Box Joint Cutter Set, 8
Mfr # SBOX8
Zoro # G603676364
product price: $94.15
/ea
Free Shipping & Returns
$94.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Kerf 0
- Application To create a perfectly square, flat-bottom box joints, on a table saw without using a dado set or saw blade
- For Use With Making box joint construction easy,
- Hook Angle 20 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # SBOX8
- Zoro # G603676364
- UPC # 008925039686
- Country of Origin Italy
- Category Circular Saw Blades
Details
Item | Box Joint Cutter Set,8" |
Kerf | 0 |
Application | To create a perfectly square, flat-bottom box joints, on a table saw without using a dado set or saw blade |
For Use With | Making box joint construction easy, |
Hook Angle | 20 Degrees |
Description
Box Joint Cutter Set,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Cam Retention Plate, Wt 0.050 Lb (38544)
- KO-KEN Socket set 4-14mm 6 Point 200mm 12 pieces 1/4 Sq. Drive (RS2300X/12)
- IRWIN Nutsetter, 3/8", Steel (IWAF24638)
- BON TOOL Masonry Shim, Plastic, 2" X 2" X 1/4" 1000/Pkg (21-269)
- FREUD Medium to Thick Aluminum and Non-Ferrous (LU5A05)
- FREUD Heavy Duty Multi-Purpose Blade, 14 (LU82M014)
- FREUD Safety Dado Sets, 8 (SD308)
- FREUD Carbide Tipped Blade for Plastic Materia (LU4A02)
- FREUD Panel Sizing for Sliding Table Saws, 250 (LU3A02)
- FREUD Medium to Thick Aluminum and Non-Ferrous (LU5A20)
- BN PRODUCTS USA Circular Saw Blade, 4" dia., 24 Teeth (RB-BNCE-MESH)
- Freud Power Saw Blades