Shop All Machine Chucks
Freud
Boring Machine Chucks, 19.5mm dia.
Mfr # 6020L
Zoro # G803675785
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With These chucks are made to exacting specifications for Multi-Spindle Boring machines. Will fit all 10mm X 20mm shank bits.
- Application These chucks are made to exacting specifications for Multi-Spindle Boring machines. Will fit all 10mm X 20mm shank bits.
- Shank M10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # 6020L
- Zoro # G803675785
- UPC # 008925450948
- Country of Origin Italy
- Category Machine Chucks
Details
Item | Boring Machine Chucks,19.5mm dia. |
For Use With | These chucks are made to exacting specifications for Multi-Spindle Boring machines. Will fit all 10mm X 20mm shank bits. |
Application | These chucks are made to exacting specifications for Multi-Spindle Boring machines. Will fit all 10mm X 20mm shank bits. |
Shank | M10 |
Description
Boring Machine Chucks,19.5mm dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE TOOL US Flexible Extension, 1/4" Hex, 54" L (EX25054)
- BON TOOL Bon 13-405 Lexan Trowel 3-1/2" X 11 Plastic Handle (13-405)
- WIDIA Diamond Turning Insert, Triangle, 2, TPGN, 1/64 in, Carbide (TPGN110304)
- PROTO 1/2 in Drive, 26mm Triple Square Metric Socket, 12 Points (J5326M)
- H & H INDUSTRIAL PRODUCTS 15/32" (12mm) Square Standard Chuck T-Wrench (3900-4864)
- H & H INDUSTRIAL PRODUCTS Harlingen 5" 3-Jaw Lathe Chuck Plain Back (9712-1107)
- H & H INDUSTRIAL PRODUCTS Harlingen 8" 3-Jaw Lathe Chuck Plain Back (9712-1109)
- SUBURBAN Mag. Chuck, 3inH, 1/4in, Standard, 6-1/4in (RMC-6)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG10MDS1)
- H & H INDUSTRIAL PRODUCTS Harlingen 6" 3-Jaw Lathe Chuck Plain Back (9712-1108)
- MPI 6" x 10" Rare Earth Compact Milling Chuck (CMC-150250-REN)
- Freud Collets, Chucks & Accessories