Shop All Machine Chucks
Freud
Boring Machine Chucks, 19.5mm dia.
Mfr # 6010R
Zoro # G903676200
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With These chucks are made to exacting specifications for Multi-Spindle Boring machines. Will fit all 10mm X 20mm shank bits.
- Application These chucks are made to exacting specifications for Multi-Spindle Boring machines. Will fit all 10mm X 20mm shank bits.
- Shank M8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 6010R
- Zoro # G903676200
- UPC # 008925450931
- Country of Origin Italy
- Category Machine Chucks
Details
Item | Boring Machine Chucks,19.5mm dia. |
For Use With | These chucks are made to exacting specifications for Multi-Spindle Boring machines. Will fit all 10mm X 20mm shank bits. |
Application | These chucks are made to exacting specifications for Multi-Spindle Boring machines. Will fit all 10mm X 20mm shank bits. |
Shank | M8 |
Description
Boring Machine Chucks,19.5mm dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Flex Impact Socket 13 mm Size 6 pt Standard Depth, Black Oxide (J77413MP)
- MIRKA Two-Hand Finish Sander, 6", 10mm Orbit (MR-610TH)
- AMPCO SAFETY TOOLS Ampco Safety Tools 065-W-2 4 Inchx3-4 Inch Wedge (065-W-2)
- DRILL AMERICA 4.00mm HSS 4 Flute Single End End Mill (DWC4MM-4FSE)
- H & H INDUSTRIAL PRODUCTS Harlingen 3" 3-Jaw Lathe Chuck Plain Back (9712-1105)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 16mm, PK3 (KTTB212S4SQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 20mm, PK3 (KTT15S)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 10mm, PK3 (KTT6A)
- BALDOR-RELIANCE Dr-3546B R2 Rh Wheel Chuck (R2)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (SMW8S)
- MPI 8" Double Rare Earth Round Chuck 140N/cm² holding force (RC-200-REN)
- Freud Collets, Chucks & Accessories