Shop All Circular Saw Blades
Freud
Bit, 8" 34T Premier Fusion General Purpo
Mfr # P408
Zoro # G603675688
Free Shipping & Returns
$87.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Kerf .126"
- Application Ripping & Crosscutting
- Hook Angle 18 Degrees
- For Use With Crosscuts (3/8" to 3-1/2") & Rips (3/4" to 1-1/2") wood, laminate, veneered plywood, hardwoods & melamine.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # P408
- Zoro # G603675688
- UPC # 008925063889
- Country of Origin Italy
- Category Circular Saw Blades
Details
Item | Bit,8" 34T Premier Fusion General Purpo |
Kerf | .126" |
Application | Ripping & Crosscutting |
Hook Angle | 18 Degrees |
For Use With | Crosscuts (3/8" to 3-1/2") & Rips (3/4" to 1-1/2") wood, laminate, veneered plywood, hardwoods & melamine. |
Description
Bit,8 In. 34T Premier Fusion General Purpo
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 21 mm 6-Point Impact Socket (SID12121)
- TOOLPRO Rear Outer Left Leg for TP02440 (TPS5024LM)
- WESTWARD 9 Piece SAE Fold-Up Hex Key Set, 2CYB7 (2CYB7)
- ULLMAN Telescoping Inspection Mirror, 7/8 in. (A-2TM)
- FREUD Super Dado Sets, 6 (SD506)
- FREUD Conical Scoring, 150mm (LI25M43KC3)
- FREUD Thick-Stock Laminate Blade, 10 (LU92M010)
- FREUD Conical Scoring, 120mm (LI25M28EA3)
- FREUD Industrial Thin Kerf Glue Line Ripping B (LM75R010)
- FREUD Thin to Medium Aluminum and Non Ferrousl (LU5B17)
- CMT 1" Bore ITK Plus Non-Ferrous Metal, 12" x 96 Teeth (P12096N)
- Freud Circular Saw Blades